Beli las tig ac dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LINCOLN ELECTRIC TIG Welder (Mesin Las)Deskripsi:The Lincoln Invertec series stick/TIG package comes with a power source and includes a stick electrode holder and cable, an air-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and a case. The Lincoln Invertec series base model comes with a power source and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.
- LINCOLN ELECTRIC Welding Machine (Mesin Las)Deskripsi:More than a STICK machine, the MEGA FORCE 130, 175 and 225 were designed with you in mind.These machines are capable of Stick and Tig welding and are packed with features like POWER CONNECT, IGBT Technology, and easy adjustment. All these features are communicated through an easy-to-use and highly visible LED Technology display.
- Mesin HL Inverter TIGDeskripsi:1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Power Voltage (V/Hz): 220/50-60
- Rated Input Current (A): 27
- Power Capacity (kVa): 6(6.000W)
- Range of Output Current (A): 10-200
- Arc-leading: HF Vibration
- Efficiency (%): 85
- Protection Class: IP21S
- No. Load Voltage (V): 56
- Rated Output Current (A) : 200/18V
- Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Deskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- Panasonic Welding TIG Welding Machine (Mesin Las TIG)atribut:
- Frequency (Hz): 50/60
- MILLER ELECTRIC TIG/Stick Welding Machine (Mesin Las TIG)Deskripsi:Complete with standard accessories as follows : - 1 Set TIG Torch Weldcraft WP 26 Air cooled - 1 Set earth clamp + cable (50 mm ) 5 Mtr - 1 Set Argon Regulatoratribut:
- Input Phase (Hz): 50/60
- Phase Power: 3 or 1
- TRUSCO Magnetic Welder for Welding (Magnet Las)Deskripsi:-Suitable for stable holding by combining joints during welding works of iron plate, round Pipe and iron ball.-Easy to remove with the off lever.-For temporary holding and temporary assembly during welding works.-No ON/OFF functionatribut:
- Main Body Materials: Steel
- LINCOLN ELECTRIC TIG Torch Kit (Stang Las Argon)Deskripsi:Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.atribut:
- UNSPSC: 23171517
- Process: TIG Welding (GTAW)
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- MILLER ELECTRIC TIG Welding Torch (Stang Las Argon)Deskripsi:Formerly known as the WP-9 Series, the A-125 Series torches are designed for optimal control while welding thin gauge materials, especially in hard-to-reach places.atribut:
- Power Cable Material: Rubber
- Duty Cycle (%): 60
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- APR Welding Machine (Mesin Las)Deskripsi:Mesin las 5 in 1.Bisa gas Bisa tanpa gasBisa gas co2 bisa gas argonBisa tig, bisa mig, bisa mma, Mig bisa pakai 0,8 dan 1mmDapat stang tig berbagai ukuranDapat bonus stang mig panjang dan premium (bisa ubah ke ukuran 0.8 dan 1mm) Dapat stang MMA arc panjang Dapat kawat las mig 1/2kg.160ampere maksimal Listrik 900 watt bisaDapat topeng las. Dapat sabuk untuk mesin las. Buku bahsa indonesia. Layar memakai lcd F1. BUKAN HITAM PUTIH.
- LINCOLN ELECTRIC MIG Welder (Mesin Las)Deskripsi:The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
- STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- AMERICAN TORCH TIP TIG Welding Power Cable (Kabel Las)Deskripsi:These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.atribut:
- UNSPSC: 26121629
- Cable Construction: 1-Piece
- Length (ft): 25
- Process: TIG Welding (GTAW)
- STAHLWERK TIG AC/DC Welding Machine (Mesin Las)Deskripsi:Mesin las TIG stahlwerk atau biasa disebut GTAW dimana membutuhkan kawat las jenis tungsten dan membutuhkan gas argon dalam pengelasan dengan sumber listrik AC/DC. Dengan efisiensi 85% mesin las ini dapat digunakan untuk pengelasan dengan hasil yang presisi.
Daftar Harga las tig ac dc Terbaru October 2026
| LINCOLN ELECTRIC TIG Welder (Mesin Las) | Rp10.999.900 |
| LINCOLN ELECTRIC Welding Machine (Mesin Las) | Rp8.799.900 |
| Mesin HL Inverter TIG | Rp2.699.900 |
| Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar) | Rp6.900 |
| Panasonic Welding TIG Welding Machine (Mesin Las TIG) | Rp83.999.900 |
| MILLER ELECTRIC TIG/Stick Welding Machine (Mesin Las TIG) | Rp159.999.900 |
| STAHLWERK Alumina Nozzle (Nozzle Alumina) | Rp4.900 |
| LINCOLN ELECTRIC Inverter Welding Machine (Mesin Las Inverter) | Rp11.999.900 |
| TRUSCO Magnetic Welder for Welding (Magnet Las) | Rp859.900 |
| LINCOLN ELECTRIC TIG Torch Kit (Stang Las Argon) | Rp5.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LINCOLN%20ELECTRIC%20TIG%20Welder%20(Mesin%20Las)/rmP109499994-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Welding%20Machine%20(Mesin%20Las)/0mP105657022-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20TIG/qjP105395955-1.jpg)
/ofP105064879-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Panasonic%20Welding%20TIG%20Welding%20Machine%20(Mesin%20Las%20TIG)/eeP103233518-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MILLER%20ELECTRIC%20TIG%2FStick%20Welding%20Machine%20(Mesin%20Las%20TIG)/opP111200889-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/STAHLWERK%20Alumina%20Nozzle%20(Nozzle%20Alumina)/o4P103246868-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Inverter%20Welding%20Machine%20(Mesin%20Las%20Inverter)/g6P103751582-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TRUSCO%20Magnetic%20Welder%20for%20Welding%20(Magnet%20Las)/P102826579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/LINCOLN%20ELECTRIC%20TIG%20Torch%20Kit%20(Stang%20Las%20Argon)/ofP109499879-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/MILLER%20ELECTRIC%20TIG%20Welding%20Torch%20(Stang%20Las%20Argon)/i0P109208648-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/APR%20Welding%20Machine%20(Mesin%20Las)/ewP111580536-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20MIG%20Welder%20(Mesin%20Las)/efP109494519-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/STAHLWERK%20Vector%20Welding%20Machine%20All%20Purposes%20(Mesin%20Las)/8tP103766317-1.jpg)
/ofP106832879-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/AMERICAN%20TORCH%20TIP%20TIG%20Welding%20Power%20Cable%20(Kabel%20Las)/0wP109500032-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/STAHLWERK%20TIG%20AC%2FDC%20Welding%20Machine%20(Mesin%20Las)/8kP103766308-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)